Beli bosch gsb 18 v-ec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on Screwdriver Combination Instinct Red Hard Grip (Obeng)atribut:
- Country of Origin: USA
- LOCTITE 595 Clear RTV Silicone (Lem Silikon)Deskripsi:Clear, 1-part, thixotropic, room temperature-cure, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. LOCTITE® SI 595 is a clear, 1-part, thixotropic, room temperature vulcanizing, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. It is designed as an excellent adhesive sealant for mechanical assemblies. Typical applications include electrical insulation, protection of leads from mechanical shock, trim bonding, and sealing of ductwork, vents, flues, doors, and windows.atribut:
- Chemical Basis/Case: Acetoxy Silicone
- Color: Black, Clear, White
- Cure Through Volume: 0.236 in.
- Fixture Time: 30 min.
- Fixture Time Temperature (°F): 86
- Gap Fill: 0.236 in.
- Key Characteristics: Thicotropic
- Physical Form: Paste
- Skin Formation Time: 120min.
- Substrates: Ceramic, Composite, Glass, Metal: Aluminium, Metal: Steel, Plastic
- Snap-on SAE General Service Socket Set 3/8inch (Kunci Soket Set)atribut:
- Country of Origin: USA
- Snap-on Screwdriver Combination Instinct Soft Grip (Obeng)atribut:
- Country of Origin: USA
- PROTO Combination Wrench Set (Kunci Ring Pas)Deskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
- Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas)Deskripsi:10pcs 12-Point Metric Combination Wrench Set.atribut:
- ASME/ANSI: B107.100
- Country of Origin: USA
- Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-5/8
- Range, maximum (nm): 200
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Head Style: Fixed Ratchet
- Increment (N m): 2
- Length (inch): 19
- Overall Length (mm): 482.6
- Range, minimum: 40 N•m
- Storage Case: PBQD3
- Snap-on Add-on Group 2 (Set Perkakas)atribut:
- Country of Origin: USA
- Snap-on Screwdriver Slotted Instinct Red Hard Grip (Obeng)atribut:
- Handle Color: Red
- Country of Origin: USA
- Finish: Chrome
- Snap-on Snap Ring Pliers (Tang Jepit Snap Ring)atribut:
- Country of Origin: USA
- Snap-on Double Box End Wrench Flank Drive Short 10° Offset (Kunci Ring)atribut:
- Country of Origin: USA
- ASME: B107.100
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- TEKIRO White Rubber Hammer (Martil / Palu Karet)Deskripsi:Palu Karet Putih :Palu ini digunakan untuk pekerjaan plat, misalnya untuk meratakan permukaan plat tanpa meninggalkan goresan.TEKIRO Palu Karet Putih. Merupakan jenis palu dengan karet yang lembut namun padat. Digunakan untuk proses kerja pengemalan plat atau proses pengerjaan memukul benda namun tidak merusak permukaan benda kerjaFungsi : untuk proses kerja pengemalan plat atau proses pengerjaan memukul benda namun tidak merusak permukaan benda kerjaMaterial : Rubberatribut:
- Material: Rubber
- LOCTITE Silicone Sealant Heat Resistant 5920 (Lem Gasket)atribut:
- Capacity (ml): 70
- Color: Copper
- Viscosity: Paste (thixo)
- Finishing Material: Principal Component: Silicone
- Snap-on Eight-Drawer Single Bank Heritage Series Roll Cab (Lemari Perkakas)atribut:
- Height (inch) (mm): 37 (940)
- Double Slide (included): Optional
- No. of Drawers: 8
- Drawer Banks: 1
- No. of Shelves/Trays: 0/0
- Square inch (cm²): 3,000 (19,355)
- Caster Size (inch): 5 x 2
- Country of Origin: USA
- Cubic Inch (cm³): 10,000 (163,871)
- Depth (inch) (mm): 20 (508)
- Load Capacity (kg): 1300
- Load Capacity (lbs): 590
- Net Weight (kg): 83
- Net Weight (lbs): 183
- Slides (kg): 54
- Slides (lbs): 120
- Widest Drawer (inch) (mm): 23 (584)
- Width (inch) (mm): 26 (660)
- STAHLWILLE Screwdriver Torx Drall (Obeng)Deskripsi:for inside TORX screws, Chrome Alloy Steel, chrome plated, black tipsatribut:
- Insulated Uninsulated: Uninsulated
- Bit Style: Torx
- TEKIRO Double Plastic Hammer (Martil / Palu)Deskripsi:Palu plastik tekiro digunakan untuk memukul benda-benda yang lunak agar tidak tergores atau pecahTEKIRO Palu Plastik merupakan palu yang terbuat dari plastik yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable plastic, High strength adhesive.Fungsi : untuk mengetok ataupun memukul benda kerja yang lunak. Tujuan pemakaian palu lunak ini supaya benda kerja tidak tergores atau pecah.Mataerial : Rubber
Daftar Harga bosch gsb 18 v-ec Terbaru October 2026
| Snap-on Screwdriver Combination Instinct Red Hard Grip (Obeng) | Rp5.299.900 |
| LOCTITE 595 Clear RTV Silicone (Lem Silikon) | Rp129.900 |
| Snap-on SAE General Service Socket Set 3/8inch (Kunci Soket Set) | Rp32.999.900 |
| Snap-on Screwdriver Combination Instinct Soft Grip (Obeng) | Rp6.799.900 |
| PROTO Combination Wrench Set (Kunci Ring Pas) | Rp2.199.900 |
| Snap-on Combination Wrench Flank Drive Metric (Kunci Ring Pas) | Rp12.999.900 |
| Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi) | Rp15.999.900 |
| Snap-on Add-on Group 2 (Set Perkakas) | Rp119.999.900 |
| Snap-on Screwdriver Slotted Instinct Red Hard Grip (Obeng) | Rp479.900 |
| Snap-on Snap Ring Pliers (Tang Jepit Snap Ring) | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5hP103252197-3.jpg)
/olP103254885-1.jpg)
/muP103253822-1.jpg)
/62P107278218-1.jpg)
/kxP103252753-1.jpg)
/bbP103252407-1.jpg)
/lgP103251772-1.jpg)
/93P103253327-1.jpg)
/1oP103255060-1.jpg)
/6nP103253239-1.jpg)
/ndP103740841-1.jpg)

/jjP103684703-2.jpg)
/P103079114-1.jpg)
/f0P103252540-1.jpg)
/ifP106774663-1.jpg)
/bxP101000429-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)